£64.99
Ex VAT
£77.99
Inc VAT
Product Details
Product Specification
PMD Electro-plated steel brake with strap guide. Plastic tool box mounted on handle ensures seals and tools are always at hand. For use with strapping wound on plastic reels.
Attribute | Value |
---|---|
Brand | Safeguard |
ECLASS Code | 20420207 |
MFR Part No. | PD40 |
Product Type | Mobile Coil Holder |
Strap Material | Plastic |
To Suit | 500mm - 1500mm |
UNSPSC Code | 24102204 |