£164.99
Ex VAT
£197.99
Inc VAT
Product Details
Product Specification
For use with polyester strap wound on 406mm cardboard cores with a 150mm width, fitted with heavy duty steel discs a plastic tool tray, and over-run brake for tangle free uncoiling of the strap. Strapping is to be purchased separately.
Features and Benefits
• Over-run brake to ensure you only use the right amount of strapping
• Plastic tool tray allows you to store components
• Heavy duty steel discs for winding and dispensing strapping
Typical Applications
• Packaging
Attribute | Value |
---|---|
Brand | Safeguard |
Core Diameter | 406mm |
ECLASS Code | 20420207 |
MFR Part No. | PTD406 |
Number of Pieces | 1PCE |
Product Type | Mobile Coil Holder |
Strap Material | Polyester |
Strapping Size | 150mm |
To Suit | 12.0mm 15.5mm 16.0mm |
UNSPSC Code | 24102204 |