£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
This mobile strapping kit is ideal for hand or machine grade strapping on 200mm cores. The mobile dispenser accommodates strapping reel widths between 150 and 190mm. The combination tool blends a tensioner, a sealer and a cutter into one unit and is suitable for 12mm strapping and 12 - 25mm seals. It is designed for use on top of parcels and pallets.
Contents:
• 1 x Mobile dispenser with metal flanges
• 1 x Combination Tool
• 2 x Polypropylene Banding Coils
• 2000 x Standard Seals - for securing polypropylene banding around objects
Attribute | Value |
---|---|
Brand | (Unbranded) |
Core Diameter | 200mm |
ECLASS Code | 20420207 |
Number of Pieces | 5PCE |
Product Type | Banding Kit |
Strap Material | Polypropylene |
Strapping Size | 12mm |
UNSPSC Code | 24102204 |