£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
Product Documents
Static strapping dispenser for use with woven cord polyester strapping. Rear mounted plastic box ensures seals and tools are always at hand.
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140324923 |
ECLASS Code | 20420207 |
Product Type | Static Strapping Dispenser |
Strap Material | Polyester |
To Suit | 500mm - 1500mm |
UNSPSC Code | 24102204 |