£89.99
Ex VAT
£107.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Strong and reliable, polypropylene strapping from Avon® offers a flexible and secure packaging solution for pallets, large parcels and packages.
Features and Benefits
• Flexible to securely shape around parcel edges
• Strong enough to secure one pallet to another
• Embossed texture provides additional protection to packages
Attribute | Value |
---|---|
Brand | Avon |
Breaking Strain | 130kg |
Colour | White |
ECLASS Code | 20420204 |
Material | Polypropylene |
Overall Length | 3000m |
Overall Width | 55mm |
UNSPSC Code | 44102300 |