£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
These standard-duty tarpaulins are an effective way of offering all-weather protection to a variety of objects. Manufactured from a 120gsm double-laminated polyethylene weave, it also possesses heat-sealed rope-lined hems and aluminium eyelets. Available in a wide range of sizes to suit your needs.
Features and Benefits
• Manufactured from a standard duty 120gsm polyethylene weave making for a hardy product
• Each product is shrink-proof, rot-proof and tear-resistant bolstering product strength
• Fitted with aluminium eyelets spaced evenly around the edges of the product to help you secure the tarpaulin to your desired area
• Available in a variety of sizes to suit your requirements
Typical Applications
• Ideal for use in a variety of industries such as agricultural, marine, and construction as well as domestic and recreational purposes
Notes
• Sizes stated are estimated nominal sizes - actual product size may vary slightly
• Images are for illustration purposes only
• Products may be blue or green, colour varies
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue |
EAN | 5036140403987 |
ECLASS Code | 35030501 |
Length | 3.35m |
Material | Polyethylene |
Material Grade | Standard Duty - 120gsm |
UNSPSC Code | 24141506 |
Width | 2.4m |