£264.00
Ex VAT
£316.80
Inc VAT
Product Details
Product Specification
This range of hydraulic toe jacks are ideal for moving heavy loads that are low down such as heavy machinery. They are compact, strong and durable, providing a safe and reliable hydraulic system for lifting.
• A compact, well constructed jack that can be used in any position, with the housing revolving 360 degrees
• The lowering speed can be accurately adjusted and the jack is protected against overloading
• The pump lever is removable
• Capacities from 5,000 to 25,000kg
• US standard USA ASME/ANSI B30.1.198
Attribute | Value |
---|---|
Additional Features | Accurate Adjustable Lowering Speed Overload Protection Removeable Pump Lever The Housing can Rotate Through 360° |
Brand | Ttc Lifting Gear |
Capacity | 5t |
ECLASS Code | 36120207 |
Head Height Range | 368 - 573mm |
MFR Part No. | HM50 |
Product Type | Hydraulic Rotational Toe Jack |
Stroke | 205mm |
Toe Height Range | 25 - 230mm |
UNSPSC Code | 24101612 |
Weight | 25kg |