£19.16
Ex VAT
£22.99
Inc VAT
Product Details
Product Specification
Product Documents
Designed for supporting wooden planks and boards to saw, this twin pack of saw horses are ideal for holding workpieces on site and in the workshop. With spreader bars, a support bar on the top with metric and inch scales, end stops and non-slip rubber inserts to secure the workpiece in place, it has all the features to allow you to easily saw and measure any material required. With its fold flat ability, it can easily be transported for use on site as well as being simple to store away when not in use. Constructed from a robust, waterproof plastic that allows for working in wet conditions. The load capacity for the saw horses is 100kg per pair.
Features and Benefits
• Features a spreader bar that adds stability to the product to ensure precision when you work
• Folds flat for ease of transportation and storage
• Non-slip rubber inserts ensure your material doesn't slip whilst you're working on it
• Manufactured from a durable, waterproof plastic to bolster product longevity and improve resistance to wear and tear
• Support bar on top has both imperial and metric scales to help you measure your work
• Pack of 2 saw horses
Typical Applications
• Ideal for use on site or in workshops when sawing and measuring wooden planks and boards as well as any other material necessary
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black Yellow |
EAN | 5036140251755 |
ECLASS Code | 21100201 |
Load Capacity | 100kg |
Material | Plastic |
MFR Part No. | RC-4810 |
Type | Saw Horse |
UNSPSC Code | 24102006 |