£417.00
Ex VAT
£500.40
Inc VAT
Product Details
Product Specification
1260SC
Constructed from steel angle with braced galvanised steel top.
Choice of four standard lengths in the static workbenches range, each of which is available in three depths. Cupboards measure 600mm x 600mm by workbench depth.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Blue Grey |
ECLASS Code | 21100201 |
MFR Part No. | 1260SC |
Number of Cupboards | 1 |
Overall Depth | 600mm |
Overall Height | 840mm |
Overall Width | 1200mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Galvanised |