£434.00
Ex VAT
£520.80
Inc VAT
Product Details
Product Specification
Product Documents
Professional quality two drawer workbench constructed from heavy gauge steel for sturdy long-term use. Ideal for a range of workshop and industrial applications. Drawers are lockable and fitted with smooth glide drawer runners. Full length storage shelf. Quick and easy assembly. Powder coated finish.
Features and Benefits
• Constructed from heavy gauge steel for ultimate durability
• Lockable drawers fitted with smooth runners for a smooth open and close action and security
• Full length storage shelf to allow you to store even bulky items
• Powder coated finish protects the product from corrosion as well as providing aesthetic pleasure
• Total bench weight capacity of 800kg to ensure you can store an ample amount of tools and components
Typical Applications
• Industrial
• Garages
• Workshops
• Institutional
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Red |
EAN | 5036140036123 |
ECLASS Code | 21100201 |
MFR Part No. | TSC5911 |
Number of Drawers | 2 |
Overall Depth | 640mm |
Overall Height | 865mm |
Overall Width | 1500mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Steel |