£344.00
Ex VAT
£412.80
Inc VAT
Product Details
Product Specification
Product Documents
This 5 drawer, 2 shelf workbench is ideal for use in workshops and garages as a place for storing tools and working on small components or projects. The product boasts five smooth action sliding mechanism drawers and two open shelves for additional storage. Manufactured from cold rolled pressed steel, the workbench boats a wooden top and is finished in a powder coated resin paint.
Features and Benefits
• Wooden worktop is ideal for working on small components at
• Finished with a powder-coated resin paint for protection against corrosion and overall product longevity
• Manufactured from cold rolled steel for optimum durability
• 5 easy slide, smooth action mechanism drawers for storing tools and components effectively
• Two open shelves with a 25kg max capacity each for storage of your most used items
Typical Applications
• Garages
• Workshops
• Institutional
• Industrial
Attribute | Value |
---|---|
Brand | Senator |
Colour | Grey |
EAN | 5036140160231 |
ECLASS Code | 21100201 |
Load Capacity | 180kg |
Material | Steel |
Number of Drawers | 5 |
Number of Shelves | 2 |
Overall Depth | 508mm |
Overall Height | 865mm |
Overall Width | 1372mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | 20mm Beech |