£919.00
Ex VAT
£1102.80
Inc VAT
Product Details
Product Specification
Width 1500mm
2x 150mm drawers,
1x 200mm drawer
1x 500mm cupboard with adjustable shelf.
Mobile storage benches with 125mm diameter castors.
300kg UDL total combined load capacity.
Worktops: Mpx. (Laminated beach ply.)
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Grey |
EAN | 4025002837337 |
ECLASS Code | 21100201 |
MFR Part No. | 41002100.11v |
Number of Cupboards | 1 |
Number of Drawers | 3 |
Overall Depth | 750mm |
Overall Height | 840mm |
Overall Width | 1500mm |
Series | Cubio |
Type | Storage bench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |