£639.00
Ex VAT
£766.80
Inc VAT
Product Details
Product Specification
Fully welded and ready to use. Comes with bottom shelf, vice plate welded under the front right hand corner, rear lip and single cupboard.
Constructed from steel angle with galvanised steel top over a 45mm solid wood top.
Cupboards measure 600mm x 600mm by workbench depth.
Attribute | Value |
---|---|
Brand | JAS Engineering |
Colour | Blue |
ECLASS Code | 21100201 |
Load Capacity | 1500kg |
Material | Steel |
Number of Cupboards | 1 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Overall Depth | 750mm |
Overall Height | 840mm |
Overall Width | 2000mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Galvanised |