SKU:
BOT4053062J
MPN:
16928022.11
£689.00
Ex VAT
£826.80
Inc VAT
Product Details
Product Specification
Robust steel cupboards with cable routing apertures and computer housing
Lockable, ventilated TFT monitor housing
Lockable, slide out keyboard tray
Galvanised steel shelf with 75kg U.D.L capacity
Lockable, ventilated cupboard
Built to last 10 year guarantee
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Light Grey |
ECLASS Code | 21100201 |
Material | Steel |
MFR Part No. | 16928022.11 |
Number of Cupboards | 2 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Overall Depth | 550mm |
Overall Height | 1650mm |
Overall Width | 1050mm |
Series | Verso |
Type | Computer Workstation |
UNSPSC Code | 24102006 |
Worktop Finish | Steel Clad |