£509.00
Ex VAT
£610.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Welded steel construction with sloping writing top
Two point locking, reinforced doors
Roller bearing 75mm high drawers with 10kg U.D.L. capacity
Galvanised shelves adjustable on 100mm pitch
35kg U.D.L. capacity per shelf
Backpanel models available in Perfo for use with hook accessories or plain for use with magnets
Built to last 10 year guarantee
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue |
ECLASS Code | 21100201 |
Material | Sheet Steel |
MFR Part No. | 16929214.11 |
Number of Drawers | 1 |
Number of Shelves | 2 |
Overall Depth | 550mm |
Overall Height | 1130mm |
Overall Width | 1050mm |
Series | Verso |
Type | Workstation |
UNSPSC Code | 24102006 |
Worktop Finish | Steel |