SKU:
TLW8803465K
MPN:
TEL-815857
£199.00
Ex VAT
£238.80
Inc VAT
Product Details
Product Specification
MMA inverter, electrode welding machine in direct current (DC). Usable electrodes: rutile, basic, stainless steel, cast iron, etc.
Features:
• Reduced weight and dimensions.
• High welding current stability in spite of mains voltage fluctuations.
• Arc force, hot start and anti-stick devices.
• Thermostatic, overvoltage, undervoltage, overcurrent, motorgenerator (± 15%) protections.
• Complete with MMA welding accessories and plastic carry case.
• Generator Compatible (minimum Power 6Kv)
Attribute | Value |
---|---|
Brand | Telwin |
Duty Cycle | 150A @ 60% |
ECLASS Code | 21080701 |
Electrode Size | 1.6 to 4.0mm |
Frequency | 50/60Hz |
Fuse Rating | 16A |
Includes | 2x Cable 16mm² with Dinse 25 plug Electrode Holder 300A Hand Held Welding Mask Plastic Carry Case Slag Remover Work Clamp 150A |
Input Voltage | 230V |
MFR Part No. | 816859 |
Model | FORCE 165 |
Output Current Range | 10 to 150A |
Phase | 1 |
UNSPSC Code | 23271409 |
Weight | 5.5kg |