£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
Designed for both professional and at home use, this DC TIG inverter welder is a 2-in-1 machine that offers unrivalled versatility, with HF TIG and MMA/ARC high-performance processes and low current output for thin material.
Features and Benefits
• 180A @ 15% (TIG) / 160A @ 15% (MMA) duty cycle, for longer welding times, higher than other brands
• 2-in-1 machine; HF TIG and MMA/ARC processes
• Integrated with IGBT inverter technology platform
• Lightweight and compact design for portability
• Low current output for welding thin material
• Fitted with post-flow gas function
Contents
• 4 Metre WP17 TIG Torch
• 3 Metre Earth Lead
• 3 Metre Electrode Lead
• 2 x TIG Ceramic Shield
• 1 x 1.6m Collet
• 1 x 1.6m Collet Body
• 1 x 1.6mm Tungsten Electrode
• 1 x Handshield
• 1 x Chipping Hammer / Wire Brush
Typical Applications
• TIG Welding
Notes
• Supplied with a Manufacturer's 2 Year Guarantee (T's & C's Apply)
Attribute | Value |
---|---|
Brand | Tigren |
Duty Cycle | 160A @ 15% (MMA) 180A @ 15% (TIG) |
ECLASS Code | 21080701 |
Electrode Size | 1.6-4.0mm |
Fuse Rating | 16A |
Includes | 1 x 1.6m Collet 1 x 1.6m Collet Body 1 x 1.6mm Tungsten Electrode 1 x 2.4mm Collet 1 x 2.4mm Collet Body 1 x 2.4mm Tungsten Electrode 1 x Chipping Hammer / Wire Brush 1 x Handshield 2 x TIG Ceramic Shield 3 Metre Earth Lead 3 Metre Electrode Lead 4 Metre WP17 TIG Torch |
Input Voltage | 230V |
MFR Part No. | 08204 |
Model | TGN200TIG |
Output Current Range | 10 to 160 10 to 180A |
UNSPSC Code | 23271409 |
Weight | 6.55kg |