£0.99
Ex VAT
£1.19
Inc VAT
Product Details
Product Specification
1596, 1591: EQZ 200A, EQZ 350A, EQZ 500A, PEZ 600E, PEZ F & PEZ H
Attribute | Value |
---|---|
Brand | Parweld |
EAN | 5055365307016 |
ECLASS Code | 21089290 |
For Wire Size | 1.6mm |
Length | 51mm |
Product Type | Standard E-Cu |
UNSPSC Code | 23271408 |