Esab

Brazing Rod, Stainless Steel, 2.4mm

SKU:

MUR8911619F

MPN:

163024R150

£147.00

Ex VAT

£176.40

Inc VAT

IN STOCK (1)

    Product Details

    Bare, corrosion-resistant, chromium-nickel-molybdenum rods for welding austenitic stainless alloys of the 18% Cr-8% Ni and 18% Cr-10% Ni-3% Mo types.


    OK Tigrod 316L has good general corrosion resistance, particularly to corrosion in acid and chlorinated environments. The alloy has a low carbon content which makes it particularly recommended when there is a risk of intergranular corrosion.


    The alloy is widely used in the chemical and food-processing industries, as well as in shipbuilding and various types of architectual structure.


    Product Specification
    Attribute
    Value

    Brand

    Esab

    Classification

    EN ISO 14343-A, W 19 12 3 L, SFA/AWS A5.9, ER316L

    Diameter

    2.4mm

    EAN

    7330129104512

    ECLASS Code

    21081003

    MFR Part No.

    163024R150

    Pack Weight

    5kg

    Product Material

    Stainless Steel

    UNSPSC Code

    23271813