£34.79
Ex VAT
£41.75
Inc VAT
Product Details
Product Specification
Product Documents
Flashback arrestors are designed to offer complete protection, for both operator and equipment. Manufactured to offer the highest standard in safety & protection Both products feature a large sintered element coupled with non return valve as well as a thermal cut off valve which will activate when the heat sensitive element reaches 100°C for optimum safety. Available in two specifications.
Features and Benefits
• It is recommended that each flashback arrestor hould be refurbished or replaced every 5 years to ensure your safety
• Annual inspection is recommended in line with CP7 to keep you working at an optimum level
• Possesses a 3/8in. BSP gas regulator fitting and 3/8in BSP gas hose fitting to fit with most accessories
• Boasts several safety elements including a flame arresting sintered element, gas non return valve and temperature sensitive cut off valve to prevent combustion, overheating and injuries whilst working
Typical Applications
• Gas Welding
Standards
• ISO 5175
• EN 730-1
Notes
• Product CTL8842811B possesses a right handed thread and is suited for use with Oxygen
• Product CTL8842810A has a left handed thread and is suited for use with acetylene and propane
Attribute | Value |
---|---|
Brand | SWP |
ECLASS Code | 36609090 |
Gas Type | Acetylene Propane |
MFR Part No. | 2029 |
Product Type | Standard In-line |
UNSPSC Code | 23271707 |