SIP

FX Portable Welding Fume Extractor

SKU:

SIP8855800F

MPN:

5800

£1629.00

Ex VAT

£1954.80

Inc VAT

AVAILABLE TO ORDER

    Overview

    A local exhaust ventilator (LEV) that ensures welding fumes released are properly controlled, providing protection against harmful toxic fumes.


    Features and Benefits
    • Ideal for medium and low pollutant contaminants
    • Intermittent operation adjustable motor speed and powerful 3-stage effective filtration up to 85%:
    -Stage 1: Metallic spark arrestors G25%
    -Stage 2: Cartridge filter F5 85%
    -Stage 3: Active carbon panel
    • Durable steel with powder-coated finish is lightweight and compact for easy portability


    Typical Applications


    Product Specification
    Airflow
    2500m³/h
    Brand
    SIP
    ECLASS Code
    21089090
    Fan Moter Power Output
    1.1kW
    MFR Part No.
    05800
    Noise Level
    65dBA
    Overall Dimensions (W x D x H)
    590x580x320mm
    UNSPSC Code
    40161602
    Voltage
    230V
    Weight
    20kg