£299.00
Ex VAT
£358.80
Inc VAT
Product Details
Product Specification
The Sievert Promatic Blowtorch Kit PAUTOKITX is a professional propane torch kit suitable for soft soldering, melting, brazing, and various heating requirements. Featuring the high quality Sievert 3366 Promatic Handle with piezo ignition and trigger function.
The kit also includes the Sievert 3343 standard 19mm Burner, featuring a brush type flame ideal for soft soldering and many heating applications. Also suitable for silver soldering at 615°C.
Handle Features
• Automatic Piezo Ignition
• Instant Trigger on/off function
• Valve for precise flame control
• Bayonet system for interchangeable burners
• Wide range of burners for all applications
• Designed for work in all weather
• Swivel hose connection
• Molded soft grip for comfort in use
Handle Technical Data
• Working pressure: 1.5-4 Bar
• Weight: 290g
• Torch Length: 180mm
• Hose Connection: 3/8" BSP LH
Burner Technical Data
Burner diameter: 19mm
Gas Consumption: 250g/h at 2 bar
Effect:3.2 kW:
Soft Soldering about 400°C Max. pipe diameter 32mm
Working Pressure: 2 bar
Attribute | Value |
---|---|
Brand | Sievert |
EAN | 5055037800012 |
ECLASS Code | 21080301 |
Gas Type | Propane/Butane |
Kit Contents | 0.35-4 Bar Regulator 3366 Promatic Handle Gas Hose Standard Burner |
MFR Part No. | 336619 |
Product Type | Promatic Torch Kit |
UNSPSC Code | 23271702 |