£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Value for money burner assortment for use with the Combined valve and neck tube assembly (871601) or Pro 86 using (350101) neck tube to connect light line burners to the pro 86 Handle.
• Recommended working Pressure 2 bar.
Attribute | Value |
---|---|
Application Guide | Heavy Duty Light Weight Power Burners with Extremely Strong and Windproof Flames to Withstand the Severest Weather Conditions Ideal for Several Different Heat Demanding Applications |
Brand | Sievert |
Burner Diameter | 22mm |
EAN | 7314528725042 |
ECLASS Code | 21089290 |
Effect | 7kW |
Gas Consumption | 550g/hr |
MFR Part No. | 872504 |
Performance Data | Brazing up to 720°C Max Pipe Diameter 18mm Max. pipe diameter (Soldering) 40mm Soft Soldering 400°C |
Product Type | Power Burner |
Suitable for use with | Combined Valve and Neck Tube Aysembly 871601 Neck Tube to Connect Light Line Burner to the Pro 86 Handle (350101) |
UNSPSC Code | 23271702 |