£0.79
Ex VAT
£0.95
Inc VAT
3 Variations Available
Product Details
Product Specification
These MIG torch gas diffusers are a simple yet effective way of ensuring gas does not enter the contact tip hole, for more clean welding. Also compatible with Parweld torches, the product is available in a range of specifications to suit your needs.
Features and Benefits
• Available in a variety of specifications to suit your requirements
• Cost effective way of ensuring your welding torch is working to an optimum level
• Easy way of controlling the flow of the shielding gas when welding
Typical Applications
• MIG Welding
Attribute | Value |
---|---|
Brand | Abicor Binzel |
ECLASS Code | 21089107 |
For Torch Number | MB501 |
Length | 28mm |
MFR Part No. | 030.0145 |
Product Type | Gas Diffuser |
UNSPSC Code | 23271408 |