£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
The Pro 88 series incorporates one main valve and one economizer valve enabling a gas saving pilot flame and a trigger for instant shifting between pilot and main flame and for pulsing main flame. Operates with propane and butane gases.
Ideal for drying, bitumen laying, detail and field torching, preheating before welding, melting snow/ice and other heat demanding applications.
Recommended working pressure 4 bar.
Attribute | Value |
---|---|
Brand | Sievert |
Burner Diameter | 50mm |
EAN | 7314523444412 |
ECLASS Code | 21089290 |
Effect | 86kW |
Gas Consumption | 6700g/hr |
MFR Part No. | 344441 |
Neck Length | 180mm |
Type | Pro 88 Detail Roofing Torch Kit |
UNSPSC Code | 23271701 |