£16.99
Ex VAT
£20.39
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use with series WLIR80 soldering irons, these screwdriver bent 10.0mm soldering tips are ideal for general home repair soldering. Supplied as a pack of 3, the product is a great cost-effective way of keeping your soldering tool working to the highest performance.
Features and Benefits
• Easy tip change design allows the product to be easily installed to remove tool downtime
• Screwdriver Bent 10.0 mm tip helps deliver heat to solder joints greater than 10.0 mm on PCBs or hard to reach areas and can also be used for heavy duty soldering tasks
• Cost-effective way of keeping your soldering iron working to an optimum level
• Pack of 3 ensures you always have an ample amount of spares to hand to keep you working
Typical Applications
• Joining Wires
• Home Repairs
• Stained Glass
Attribute | Value |
---|---|
Brand | Weller |
ECLASS Code | 21089101 |
For Use With | Series WLIR80 Soldering Irons |
Length | 76.2mm |
MFR Part No. | WLTSB10IR80 |
Tip Size | 10.0mm |
Tip Type | Screwdriver Bent |
UNSPSC Code | 23271809 |