£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Stable rugged flame ideal for most DIY jobs. Rapid one minute warm up and can be used at any angle. Ideal for general DIY, paint stripping, plumbing and soldering. Handle only. For use with 2175 or G2350 GoSystem gas cartridges, the product is suited for use with butane gas.
Features and Benefits
• Versatile in its uses, as it's ideal for general DIY, plumbing, paint stripping and soldering
• Cordless handle for a wider range of movement
Typical Applications
• Soldering
Notes
• For use with 2175 or G2350 GoSystem gas cartridges
Attribute | Value |
---|---|
Brand | GoGas International |
EAN | 5036720207011 |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 1370°C |
MFR Part No. | GB2070H |
Minimum Operating Temperature | 0°C |
Product Type | Soldering Iron |
UNSPSC Code | 23271603 |