£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
The 760RWK hot air rework and digital soldering station is a complete temperature controlled station for professional users. Station includes power supply, ST6A iron stand and a lightweight 50W industrial grade soldering iron fitted with silicone heat-resistant cable and a 2.3mm (1100) bit.
Features:
• Power - 50 Watts.
• Iron voltage - 24V.
• Supply voltage - 230V AC.
• Temperature range continually adjustable from 200°C to 450°C.
• 700 watt hot air rework tool variable from 100°C to 500°C.
• 2 x hot air rework nozzles.
• Hot air tool also suitable for heat-shrinking.
• Digital display.
• Can be calibrated by the user.
• LEDs indicate mains power and iron power.
Housed in a robust metal enclosure, which is suitable for the most demanding industrial and educational environments. Fully compatible with the latest European EMC and CE regulations. Replacement bits and soldering irons are available separately, Use 1100 series bits with this iron.
Attribute | Value |
---|---|
Brand | Antex |
EAN | 5015044069123 |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 450°C |
MFR Part No. | U9825F0 |
Minimum Operating Temperature | 200°C |
Product Type | Soldering Station |
Tip Size | 2.3mm |
UNSPSC Code | 23271603 |
Voltage | 230V |