£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Product Documents
The Antex® XS25 230V soldering iron is ideal for all general soldering applications. Possessing a nominal power of 25 watts, a long-life iron plated bit and a cool touch ergonomic handle, the product is complete with a power cable and UK plug.
Features and Benefits
• Inner ceramic shaft provides almost perfect insulation for user protection and superior results
• Supplied with a PVC cable and UK plug to allow you to get started immediately
• Cool touch handle is guaranteed to stay cool for user comfort and safety when soldering
• Replacement tips are available to keep your tool working to an optimum level
Typical Applications
• Soldering
• Institutional
• Industrial
Standards
• CE marked
Attribute | Value |
---|---|
Brand | Antex |
Display Type | None |
EAN | 5015044050015 |
ECLASS Code | 21080100 |
MFR Part No. | S582470 |
Model Number | XS25 |
Product Type | Soldering Iron |
Tip Size | 3mm |
UNSPSC Code | 23271603 |
Voltage | 230V |
Watts | 25W |