SKU:
ANT5167055D
MPN:
YC00220
£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
Lead Free Solder - Handy Pack
Lead free Silver solder or Copper solder
Silver content solders have a lower melt point and give a low resistance solder joint
A range of lead-free solders supplied in handy sized dispensers. The 0.8mm solder wire is quick melting, easy to use, and ideal for use on micro electronics, fine wires, and most other electrical / electronic soldering operations.
• 4m x 0.8mm diameter Lead free Solder wire.
• Melting Point +227°C.
• Percent Tin 99.25%.
• Percent Copper 0.75%.
• Flux Content 2.5%.
• Product Weight 13g
Attribute | Value |
---|---|
Brand | Antex |
Diameter | 0.8mm |
EAN | 5015044201097 |
ECLASS Code | 21080101 |
Length | 4,000mm |
Main Composition | 0.75% Copper 2.5% Flux Content 99.25% Tin |
Melting Range | 207 to 217°C |
MFR Part No. | YC00220 |
UNSPSC Code | 23271800 |
Weight | 13g |