£3839.00
Ex VAT
£4606.80
Inc VAT
Product Details
Product Specification
This SIP 25KVA Pneumatic Welder can be operated by control through a foot pedal and electronic controller, which features a 5 step welding sequence and an easy interface.
■ 400v (50amp), 1 phase supply
■ 4.8 bar compressed air pressure
■ 340mm to 480mm standard arm length
■ 200mm distance between the two arms
■ 204kgF @ 340mm max. electrode force
■ 140kgF @ 450mm max. electrode force
■ 50KVA max. weld power (25KVA @ 25%)
■ 5+5mm (mild steel plate), 20+20mm (bar)
■ Adjustable tip pressure and throat depth
■ The unit is fitted water cooling hoses
■ Foot pedal control
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713251131 |
ECLASS Code | 21080000 |
Maximum Arm Length | 480 |
Maximum Welding Power | 50KVA |
MFR Part No. | 25113 |
Standard Arm Length | 340 to 480mm |
UNSPSC Code | 23271406 |