noscriptTelwin Digital Spot Welder 415V 823017 | Cromwell Tools

Telwin

Digital Spot Welder 415V

SKU:

TLW8803017R

MPN:

823017

£589.00

Ex VAT

£706.80

Inc VAT

OUT OF STOCK

    Product Details

    Digital controlled, single phase portable, spot welder. Increases the quality of the weld using new built in new fuzzy logic microprocessor control system.


    • New fuzzy logic microprocessor control system technology to make operation easier improving the quality of the spot weld
    • Spot weld time and current automatically adjusted to suit material thickness
    • Ability to operate between pulse or continuous operation
    • Adjustable arm pressure from 40kg to 120kg
    • Supplied with 120mm L arms and electrodes for standard use
    • 10.3 kg compacted portable design for easy use
    • Capability to spot weld sheets of a thickness maximum of 2+2mm
    • Hand grip made from thermic isolating material to reduce heat transfer
    • Thermal protection built in for safety


    Notes
    • 415V
    • IP20 protection degree
    • CE approved


    Warnings
    • Risk of electric shock
    • Risk of burns, wear suitable protective clothing
    • Fumes hazard


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Telwin

    ECLASS Code

    21080000

    Maximum Arm Length

    120mm

    Maximum Welding Power

    13kw

    MFR Part No.

    823017

    Standard Arm Length

    adjustable 40 kg to 120 kg

    UNSPSC Code

    23271406