£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Product Documents
Gold Plus tungsten electrodes contain a minimum of 97.80% tungsten and 1.30 to 1.70% lanthanum. Gold Plus electrodes work well on AC or DC welding and can maintain a sharpened point. These products can be used to replace both ceriated and thoriated because, unlike thoriated tungsten, these electrodes are suitable for AC welding and, like ceriated electrodes, they allow for lower voltage arcs.
Features and Benefits
• Excellent arc starting ability to allow for quick and precise working
• Possesses a low burn off rate to ensure there is no wastage of your material
• Good arc stability and excellent re-ignition characteristics
• Can replace both ceriated and thoriated electrodes making it a versatile product
Typical Applications
• Ideal for use when welding titanium alloys, copper alloys, non-corroding steel and nickel alloys
Attribute | Value |
---|---|
Brand | SWP |
ECLASS Code | 21089104 |
Electrode Size | 3.2mm |
Length | 150mm |
MFR Part No. | 1564 |
Product Type | 1.5% Lanthanated |
Standards Met | AWS A5 12-92 DIN EN 26848 ISO 6848 |
UNSPSC Code | 23271407 |
Welding Current | AC/DC |