Abicor Binzel

142.0022 TIP ADAPTOR M8/STD/501

SKU:

BZL8851428K

MPN:

142.0022

£1.19

Ex VAT

£1.43

Inc VAT

IN STOCK (50+)

    Product Details

    Also compatible with Parweld torches, these contact tips are designed to help guide the wire through when soldering. Available in a range of sizes and specifications to suit your needs.


    Features and Benefits
    • Cost effective way of ensuring your MIG torch performs to an optimum level
    • Available in a range of sizes and specifications to suit your needs


    Typical Applications
    • MIG Welding


    Product Specification
    Attribute
    Value

    Brand

    Abicor Binzel

    ECLASS Code

    21089090

    For Torch Number

    MB501

    Length

    25mm

    MFR Part No.

    142.0022

    Product Type

    Contact Tip

    Thread Size

    M8

    UNSPSC Code

    23271408