£21.59
Ex VAT
£23.99
| Save 10.00%
£25.91
Inc VAT
Product Details
Product Specification
Product Documents
These 25mm x 50m Superflex Aluminium Oxide cloth rolls are comprised of an aluminium oxide abrasive material bonded over resin on a very flexible J-weight blue twill cloth. The abrasive is moisture resistant and electrostatically coated for polishing flat and contoured surfaces of most materials.
Features and Benefits
• Available in a variety of grits to suit your exact needs
• Resin bonded for durability
• Electrostatically coated to polish both flat and contoured surfaces
• Moisture resistant
Typical Applications
• Manufacturing
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
EAN | 5036140465756 |
ECLASS Code | 21011309 |
Grit | P240 |
Length | 50m |
UNSPSC Code | 31191500 |
Width | 25mm |