noscriptGeneral Purpose Silicone Sealants | Cromwell Tools

Everbuild

General Purpose Silicone Sealants

5 Variations

Multi-purpose acetoxy cure silicone sealant that cures quickly to provide a permanently flexible, high strength waterproof seal. It contains a powerful anti-fungicide to prevent mould growth. Sealing around worktops, laminates baths, showers, basins and other sanitary ware, etc.

Features and Benefits
• Very fast cure
• Permanently flexible yet incredibly high strength bond
• Waterproof seal

Notes
• Cartridge size: C3 280ml.

Sort By:
Most Popular

Rows per page:

25

1-5 of 5

General Purpose Clear Silicone Sealant - 280ml

General Purpose Clear Silicone Sealant - 280ml

SKU:EVB7163601A
MPN:GPSTR
  • Very fast cure
  • Permanently flexible yet incredibly high strength bond
  • Waterproof seal
General Purpose White Silicone Sealant - 280ml

General Purpose White Silicone Sealant - 280ml

SKU:EVB7163740T
MPN:GPSWE
  • Very fast cure
  • Permanently flexible yet incredibly high strength bond
  • Waterproof seal
General Purpose Black Silicone Sealant - 280ml

General Purpose Black Silicone Sealant - 280ml

SKU:EVB7163598Y
MPN:GPSBK
  • Very fast cure
  • Permanently flexible yet incredibly high strength bond
  • Waterproof seal
General Purpose Grey Silicone Sealant - 280ml

General Purpose Grey Silicone Sealant - 280ml

SKU:EVB7163603E
MPN:GPSGY
  • Very fast cure
  • Permanently flexible yet incredibly high strength bond
  • Waterproof seal
General Purpose Brown Silicone Sealant - 280ml

General Purpose Brown Silicone Sealant - 280ml

SKU:EVB7163599Z
MPN:GPSBN
  • Very fast cure
  • Permanently flexible yet incredibly high strength bond
  • Waterproof seal

Rows per page:

25

1-5 of 5