£5.84
Ex VAT
£7.01
Inc VAT
Product Details
Product Specification
Product Documents
Multi-purpose acetoxy cure silicone sealant that cures quickly to provide a permanently flexible, high strength waterproof seal. It contains a powerful anti-fungicide to prevent mould growth. Sealing around worktops, laminates baths, showers, basins and other sanitary ware, etc.
Features and Benefits
• Very fast cure
• Permanently flexible yet incredibly high strength bond
• Waterproof seal
Notes
• Cartridge size: C3 280ml.
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | White |
Cure Time | 24hr |
EAN | 5029347000004 |
ECLASS Code | 22170390 |
Features | Anti-fungal formula - prevents mould growth Low viscosity for fast application Permanently flexible Quick curing - low dirt pick up |
MFR Part No. | GPSWE |
Pack Size | 280ml |
Pack Type | Cartridge |
Product Composition | Soft paste |
Temperature Resistance Range | -30 to 150°C |
UNSPSC Code | 31201606 |