£2.79
Ex VAT
£3.35
Inc VAT
26 Variations Available
Product Details
Product Specification
XL
Dunlop imperial timing belts are manufactured using the most advanced technology available.
Trapezoidal tooth profile and Polychloroprene teeth offer accurate meshing with the mating pulleys and this contributes to the ability to absorb shock loads and reduced interference. Fibreglass reinforcement for minimal elongation and a nylon fabric protects the tooth surface.
Attribute | Value |
---|---|
Belt Section | XL |
Belt Type | Imperial Timing Belt |
Brand | Dunlop BTL |
EAN | 5059161016523 |
ECLASS Code | 23170204 |
Effective Length | 13mm |
MFR Part No. | 130XL037 DUN-P |
Number of Teeth | 65 |
Pitch | 5.08 |
Section Height (hs) | 2.4mm |
Tooth Height (ht) | 1.27mm |
UNSPSC Code | 26111802 |