noscriptMetal Polish | Furniture, Wood, Brass, Glass Polish | Cromwell

Polish

Enjoy clean, shiny surfaces and furniture with our wide selection of cleaning polish. Carefully selected from market-leading brands, like Brasso®, Mr Sheen®, Peek® and Ambersil®, you're guaranteed to find just the right cleaning products for you.

What is cleaning polish?

Designed to polish and protect wooden and metal surfaces and furniture, cleaning polishes are usually comprised of oils, waxes, silicones and emulsifiers to remove dust and dirt while buffing the surface to a shine.

Cleaning polish types

Cleaning polish is available in a range of different blends to suit different materials and surfaces. From wood to laminate, brass to stainless steel, there's a cleaning polish on the market for every task.

• Furniture polish   -   Rich in wax, this formula lifts and removes dust and dirt and leaves behind a film that repels dust and makes repeat cleaning easier

• Metal polish   -   This restorative polish can be used on both metals and fibreglass to clean away tarnish and restore shine

• Multi-surface cleaning polish   -   Designed to clean and polish wood and laminates, this type of polish removes dust and stains while leaving an attractive shiny finish

• Wax polish   -   Featuring a blend of beeswax, this type of polish is often used on antique and wooden furniture to enrich the wood and protect against dryness

• Wax-free polish   -   Made with a blend of oils and emulsifiers that should only be used to clean and polish sealed wooden surfaces

Considerations when choosing cleaning polish

Material - while using a polish intended for wood on metal won't necessarily cause damage, it certainly won't give you the finish you're looking for.

Cleaning polish jargon buster

We want to keep you up to date with safety classifications and regulations for cleaning substances in the UK. So, we've outlined some technical details associated with Brasso® metal cleaning polish so you can better understand precautions to be taken during its use.

What is Regulation (EC) No. 1272/2008 [CLP/GHS]?

This regulation enforces the correct classification of hazardous chemicals and the clear labelling of these classifications on the packaging. Its long-term aim is to establish a comprehensive inventory of hazardous substances and their labels.

Let's break it down...

• EC - This is an abbreviation for the European Commission, which is a subbranch of the European Union. Amongst its administrative duties, it can propose legislation

• 1272 - The identifying legislation number

• 2008 - This is the year in which this legislation was first published

• CLP - This is an abbreviation for Classification, Labelling and Packaging, which is part of the European Union's system of classification for hazardous chemicals

• GHS - This is an abbreviation for Globally Harmonised System, which is a world standard for hazardous chemicals implemented inside the European Union

FAQ

Is cleaning polish flammable?

Yes, most are. Before using a cleaning product, you should always check the packaging for the manufacturer's guidance on how to use and store it. In the case of polishes, avoid applying them to areas where there's the potential for sparks or fire.

Why use polish on furniture?

Wooden furniture, particularly untreated wood can become dry and crack in centrally heated homes. Over time they can lose their lustre and attract allergens. Using polish not only cleans away any unsightly fingerprints and dirt, but it replenishes and rejuvenates wood, helping to maintain it's beauty.

Sort By:
Most Popular

Rows per page:

25

1-25 of 30

Rows per page:

25

1-25 of 30