noscriptA2™ Cut Off Inserts Grade KC5025 | Cromwell Tools

Kennametal

A2™ Cut Off Inserts Grade KC5025

17 Variations

A2™ cut off inserts for general purpose machining of most steels, stainless steels, high-temperature alloys, titanium, irons, and non-ferrous materials. Speeds may vary from low to medium, and will handle interruptions and high feed rates.

Features and Benefits
• Higher productivity & profitability - up to 30% higher
• Higher metal removal rate (speed, feed, and depth-of-cut) with longer tool life
• Versatile can be applied across a wide range of applications
• Suitable for use in low to high-speed applications
• Uniform wear for predictable tool life
• Achieve reduced depth-of-cut notching
• Virtually eliminates chip flow damage

Standards
• Grade: KC5025
• ISO range: P20-30 M20-30 K20-30 N20-30 S20-30
• ANSI range: C6 C2

Typical Applications
• Steel
• Cast iron
• Stainless steel
• ISO turning workpieces

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1