£11.49
Ex VAT
£13.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
A high performance, styrene-free system that is suitable for use in concrete, and other solid or hollow masonry structures. This makes it ideal for applications where conventional expansion anchors present problems. Suitable for fixing into concrete, brickwork, blockwork and stone. Equally suited to solid and hollow substrates. Suitable for overhead applications (with care). Fits a standard mastic gun. Styrene free and suitable for use in confined spaces.
Features and Benefits
• Allows you to quickly secure fasteners with speed and accuracy
• Can be used to bond almost all materials in medium load capacities
• Simple alternative for situations where mechanical anchors are not suitable for the task at hand
• Patented self opening system allows the product to be used on both manual and pneumatic guns and ensures you apply the correct dose each time
• Suitable for multiple applications, the nozzle simply needs to be replaced for every new application
• Available in two sizes to suit your requirements
Typical Applications
• Construction
• DIY
Standards
• ETA-12/0394
• ETA-12/0528
Attribute | Value |
---|---|
Additional Features | Can be used with standard silicone dispenser Easy pumping thanks to patented Self Opening System and manual or pneumatic dispensers Ideal for applications where conventional expansion anchors are not appropriate Suitable for repetitive use. Partly used product can be reused fitting a new mixing nozzle Wide range of applications in the medium load range |
Applications | Cable trays Canopies Consoles Gates Handrails High racks Ladders Railings Sanitary appliances Staircases Steel constructions Window elements |
Base Material | Hollow Brick Hollow-core Slab Hollow Lightweight Concrete Block Natural Stone Non-cracked concrete C20/25-C50/60 Solid Brick Solid Concrete Block Solid Sand-lime Brick Vertically-perforated clay block |
Brand | Rawl |
Capacity | 175ml |
EAN | 5906675050249 |
MFR Part No. | R-KEM-II-175 |
Pack Quantity | 1 |
Product Type | Styrene free polyester resin |
Suitable for use with | Threaded Rods |
UNSPSC Code | 31162105 |