noscript360° Swivel Lifting Points | Cromwell Tools

Ttc Lifting Gear

360° Swivel Lifting Points

11 Variations

The Metric Thread lifting eye bolt ensures secure 90° lifting with full capacity in any direction. Featuring a 180° pivot, it offers flexibility for diverse applications. Crafted and certified to meet EN1677 standards, this bolt guarantees reliable and safe lifting in various industries, providing a versatile and dependable solution.

Features and Benefits
• Versatile 90° lifting in any direction
• Full capacity lifting capability
• 180° pivot for flexibility
• Crafted and certified to EN1677 standards for reliability and safety

Typical Applications
• Lifting loads at a 90° angle
• Performing full-capacity lifting in any direction
• Pivoting through 180°