Camozzi

Series 24 ISO Mini-Cylinders - Double Acting

2 Variations

Double Acting

Standard Cetop RP52-P (DIN/ISO 6432 - VDMA 24562).
Stainless steel rod and tube.
Anodized cast aluminium End Blocks.
Single Acting Stroke min-max Ø 16 : 10-50mm, Ø 20 : 10-50mm, Ø 25 : 10-50mm.
Double Acting Stroke min-max Ø 16 : 10-500mm, Ø 20 : 10-500mm, Ø 25 : 10-500mm.
Bores: Ø 16, 20, 25
Operating temperature: 0°C to +80°C (with dry air -20°C to +80°C).
Operating pressure:
1 to 10 bar (Double-acting).
2 to 10 bar (Single-acting).
Speed: 10 to 1000mm/sec (no load).

Sort By:
Most Popular

Rows per page:

10

1-1 of 1

Rows per page:

10

1-1 of 1