£56.49
Ex VAT
£67.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Bevel edge chisels for the professional or craftsman. Full size bi-material Cellulose Acetate Buterate (CAB) & TPE handle provides superior grip and comfort. Large and ergonomically designed to provide comfort in prolonged use. The steel striking cap allows the chisel to withstand blows from a steel hammer. Thru-Tang design increases strength and durability by 50% - Labratory Tested. Sheffield long steel blades made from high quality chrome carbon ball bearing grade steel. Precision ground to high standards of accuracy. Hardened and tempered to 58-60HRC over the full length (except the last 25mm), for superior cutting edge durability. Blades electrophoretic lacquered for protection against corrosion. Honing before first use is highly recommended.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 125 135 155 165mm |
Brand | Stanley |
EAN | 3253562162694 |
ECLASS Code | 21040605 |
Handle Material | Plastic |
Number of Pieces | 5 |
Overall Length | 12 18 25 32 6mm |
Product Type | Wood Chisel Set |
UNSPSC Code | 27111901 |