£1189.00
Ex VAT
£1426.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
A semi-synthetic, water-mix fluid for the general machining of ferrous and non-ferrous materials. It is designed for use in modern high-flow machining centres where high foaming may be a problem, particularly in soft-water areas, and has been developed to keep machines extremely clean throughout the coolant life.
Features and Benefits
• Formulated to give optimum performance in areas where water hardness levels are less than 200ppm
• Outstanding cleanliness & corrosion protection when machining cast iron
• Biostable emulsion for long sump life with no bad odours
• Easily maintained, has excellent filterability and is especially suitable for centralised systems
• Developed for use in new high pressure systems
Typical Applications
• CNC machines
• Machining centres
• Flexible manufacturing systems and all centralised systems
**Image for illustration purposes only
Attribute | Value |
---|---|
Applications | CNC |
Brand | Q8 Oils |
Container Type | Barrel |
Features | Biostable emulsion for long sump life with no bad odours Developed for use in new high pressure systems Easily maintained, has excellent filterability and is especially suitable for centralised systems Formulated to give optimum performance in areas where water hardness levels are less than 200ppm Outstanding cleanliness & corrosion protection when machining cast iron |
For Use On | Ferrous & Non Ferrous Alloys |
Form | Fluid |
MFR Part No. | 2630811/052 |
Product Type | Synthetic Cutting Fluid |
Series | Baroni |
Size | 208ltr |
UNSPSC Code | 15121502 |