SKU:
SOL7405340F
MPN:
7405340F
£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Product Documents
So-cool multi-metal is an oil based cutting fluid that provides a high degree of machine tool lubrication. This water-soluble is designed for general purpose machining on ferrous and non-ferrous metals and is also suitable for heavier general purpose machining operations like surface and cylindrical grinding, rolling and general heavy machining.
Features and Benefits
• Specially formulated for use in both hard and soft water areas
• Low odour
• Does not contain formaldehyde donors, boron or chlorinated additives - environmentally improved
Typical Applications
• Milling
• Drilling
• Turning
• Sawing
• Machining
• Rolling
• Grinding
Notes
For information about health risks and maintaining fluid quality for water soluble cutting fluid see our Working With Metalworking Fluids Guide.
Attribute | Value |
---|---|
Applications | Machining |
Brand | Solent Lubricants |
Container Type | Drum |
EAN | 5036140463578 |
Features | Does NOT contain formaldehyde donors, boron or chlorinated additives Low odour |
For Use On | Ferrous & Non-Ferrous Metals |
Form | Fluid |
MFR Part No. | SOLENT 601401961 |
Product Type | Water Soluble Cutting Fluid |
Series | So-Cool Multi-Metal |
Size | 20ltr |
UNSPSC Code | 15121502 |