noscriptHigh Back Manager's Chair | Cromwell Tools

Dams

High Back Manager's Chair

2 Variations

This ergonomic high back chair features pneumatic lumbar support and padded, adjustable nylon arm supports. It has a two lever mechanism, gas height adjustment, weight tension control and back rake tilt adjustment to ensure correct support at all times. The chair has a black, nylon 5 star base. This product also includes a 2 year warranty.

Features and Benefits
• Overall dimensions: (H) 1095mm, (W) 645mm, (D) 720mm
• Seat dimensions: (H) 530mm, (W) 510mm, (D) 560mm
• Recommended daily usage of up to 8 hours
• Weight capacity 115kg

Typical Applications
• Ideal for office or home use