SKU:
PLT9588760V
MPN:
7000103995
£32.00
Ex VAT
£38.40
Inc VAT
Product Details
Product Specification
Product Documents
For protection against extreme and hazardous noise levels, these lightweight ear defenders provide high levels of attenuation suitable for a wide variety of industrial applications.
Features and Benefits
• Balanced twin headband design for user comfort
• Dielectric insulated wire headband for improved protection
• Soft wide ear pads for improved wearability
• Patented design creates an effective seal and protection
• Spacious inner cup for easy dispersal of moisture and heat
• Mounted version compatible with a wide range of industrial helmets
Typical Applications
• Metal processing
• Airports
• Textile manufacture
• Printing
• Engineering
• Foundry works
• Automotive
• Steelworks
• Mining and quarrying
Standards
• EN352-1:2002 (PLT9588760V)
• EN352-3:2002 (PLT9588762Y)
Notes
• No communication feature
Attribute | Value |
---|---|
Brand | 3M Peltor |
Cup Colour | Black |
EAN | 4046719695539 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
Insulation Type | Dielectric |
MFR Part No. | X5A-SV |
Single Number Rating (SNR) | 37dB |
UNSPSC Code | 46181902 |