noscriptBeta 1™ Nitrile Coated Gloves, Mechanical Hazard, Black & Red | Cromwell Tools

Skytec

Beta 1™ Nitrile Coated Gloves, Mechanical Hazard, Black & Red

6 Variations

Beta 1™ nitrile gloves provide excellent hand protection in damp or oily conditions with an NFT™ nitrile foam coating for superior wet grip. The lightweight structure ensures flexibility and comfort, while a sanitized® antimicrobial finish maintains freshness. Featuring a knit wrist cuff, 22-27cm length, and vending machine compatibility, they are ideal for various industries, including automotive, construction, logistics, maintenance, and manufacturing.

Features and Benefits
• NFT™ nitrile foam coating provides excellent wet grip
• Lightweight construction for maximum comfort
• Sanitized® antimicrobial finish for extra freshness
• Knit wrist cuff prevents dirt and debris from entering.
• Length: 22-27cm, suitable for various hand sizes.
• Vending machine compatible: Convenient for workplace distribution

Typical Applications
• Automotive
• Construction
• Logistics
• Maintenance
• Manufacturing

Standards Met
• EN 388:2003 4.1.2.1
• EN 388:2016 4.1.2.1.X
• EN 407:2004
• Tested for harmful substances according to Oeko-Tex® Standard 100

Warnings
• Do not use near moving machines if there is a risk of entanglement