noscriptHi-Vis Rain Trousers | Cromwell Tools

Portwest

Hi-Vis Rain Trousers

4 Variations

The Portwest® 190T Essentials hi-vis rain trousers are lightweight and extremely practical. They can be layered over the wearers own trousers for complete waterproof protection.

Features and Benefits
• Stud adjustable hems for a customised fit
• Fully elasticated waistband for ultimate wearer comfort
• Twin-stitched seams to provide additional durability
• PVC coating on the inside and water-repellent coating on the outside for complete waterproofing
• Made with plain weave 100% polyester yarn for a durable fabric that has tear and abrasion resistant properties
• 50+ UPF rated fabric blocks up to 98% of UV rays
• Wind resistant to protect against cold winds
• Can be machine washed at 40°C a maximum of 25 times

Typical Applications
• Trades
• DIY enthusiasts

Standards
• EN ISO 20471

Warnings
• Do not iron
• Do not dry clean